Shop NICHOLSON
See all product information
Create Account
8" Half Round Bastard Cut Wood Rasp - Carded
- Mfr # 21878N
- Zoro # G0884838
product price:Â
$
15.59
/ea
Key Features
Profile Shape
Half Round
Length
10.12 in
Thickness
7/32 in
Edge Cut Style
Single
Face Cut Style
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21878N
- Zoro #
- G0884838
- UPC #
- 037103219718
- Country of Origin
- Brazil
- Item
- Wood Rasp
- Profile Shape
- Half Round
- Edge Cut Style
- Single
- Face Cut Style
- None
- File Coarseness
- Bastard Cut
- File Body Finish
- Natural
- Number of Cut Edges
- 2
- File Type
- Wood Rasp
- Includes Handle
- No
- Material Applications
- Wood
- Rigidity
- Rigid
- File Style
- American Pattern File
- Taper
- Regular Taper
- Material
- Steel
Dimensions
- Length
- 10.12 in
- Thickness
- 7/32 in
- File Length without Tang
- 0 in
- File Width
- 3/4 in
- Width
- 0.75 in
Description
Wood Rasp, Material Applications Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Wood Rasp, Profile Shape Half Round, Face Cut Style None, Edge Cut Style Single, File Length without Tang 0 in, Thickness 7/32 in, File Width 3/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.