Shop GENIUS TOOLS
Create Account
12in Triangle Machinists File (Second Cut)
- Mfr # 500512
- Zoro # G023579009
product price:Â
$
16.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500512
- Zoro #
- G023579009
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 12 Inch Triangle Type Second Cut Precision Steel for Metalworking - 500512, Triangle Machinists File This 12in triangle machinists file is built for controlled material removal and accurate shaping on metalworking tasks. The second cut profile supports efficient filing while maintaining precision on edges, corners, and angled surfaces. Made from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it is designed for consistent filing rate and long service life. A durable impact plastic handle improves comfort and handling, with a ring to help maintain grip to the surface when setting the tool down. Key Benefits 12in triangle type machinists file (second cut) for precise surface refinement. 420mm overall length provides reach, leverage, and stable filing control. Chromium Molybdenum Alloy Steel supports durability and consistent filing rate. Tool-grade raw materials stand up to long-term professional use demands. Impact plastic handle improves comfort and resists wear in shop environments. Handle ring helps maintain grip to the surface when putting it down. SKU: 500512. Designed for professional technicians and heavy, repeatable use, this file balances strength, control, and reliable performance. The triangle profile and second cut allow accurate finishing work while the ergonomic handle supports steady handling during extended filing sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.