Shop NICHOLSON
See all product information
Create Account
8" Mill Single Cut Bastard File - Carded
- Mfr # 21832NN
- Zoro # G3526078
product price:Â
$
9.65
/ea
Key Features
Profile Shape
Rectangular
Length
10 in
Thickness
1/8 in
File Body Finish
Natural
Includes Handle
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21832NN
- Zoro #
- G3526078
- UPC #
- 037103333520
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- File Body Finish
- Natural
- Includes Handle
- No
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- File Type
- Machinists File
- Number of Cut Edges
- 4
- Face Cut Style
- Single-Cut
- File Style
- American Pattern File
- Edge Cut Style
- Single
- File Coarseness
- Bastard Cut
- Rigidity
- Rigid
- Taper
- Regular Taper
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 1/8 in
- File Length without Tang
- 8 in
- File Width
- 49/64 in
- Width
- 0.765 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 1/8 in, File Width 49/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.