Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Impact Socket
- Mfr # 493814
- Zoro # G623583833
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493814
- Zoro #
- G623583833
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493814 Impact Socket SKU: 493814. This 7/16 inch, 6-point impact socket is built for reliable engagement on fasteners under load. The 1/2 inch drive size and 38mm (1.5 inches) overall length support controlled access in tight or compact working areas while maintaining a stable fit on the tool. Designed for professional technicians, it features heat treatment through oil quenching and a matte black oxide coating for a tough exterior and strengthened core. Size markings are stamped for fast identification and long-term tool organization. Key Benefits 7/16 inch 6-point design helps reduce rounding and improves fastener grip. 1/2 inch drive interface fits common impact tools and professional shop setups. 38mm (1.5 inches) overall length supports access where space is limited. Chrome molybdenum steel construction provides strength and durability for heavy-duty use. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating helps resist corrosion and wear in daily service. Stamped size markings stay readable for quick selection and organized storage. Its combination of 6-point engagement, durable construction, and clear identification makes it a dependable choice for consistent torque transfer and long-term performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.