Shop NICHOLSON

Files and Rasps

  • Mfr # 37814
  • Zoro # G605658252

product price: 
$
21.15
/ea

Key Features

Profile Shape
Half Round
Thickness
7/64 in
Non-Magnetic
No
Handle Length
6 1/4 in
Handle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37814
Zoro #
G605658252
UPC #
037103378149
Country of Origin
Switzerland
Item
Hand File
Profile Shape
Half Round
Non-Magnetic
No
Handle Material
Steel
Edge Cut Style
Double
File Material
Steel
File Style
Swiss Pattern File
Insulated
No
Finish Number
2
Face Cut Style
Double-Cut
Number of Cut Edges
2
Container Type
Box
File Type
Needle File
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
File Coarseness
Bastard Cut
Non-Sparking
No
Standards
Less Thanblank Greater Than
Tether Ready
No
Rigidity
Rigid
For Finish Type
Smooth
Taper
Regular Taper
Relative Grit Grade
Smooth
Includes Handle
No
File Body Finish
Natural
Manufacturers Part Number for File Handle
37814
Features
Excellent for Precise and Intricate Work, Knurled Handle for a Better Grip in Hand or in a Handle, Swiss Pattern Files, Made to More Exacting Measurements than American Pattern Files, Used Primarily by Jewelers, Diemakers, Watchmakers and Other Fine Toolmakers

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Length without Tang
6 1/4 in
File Diameter
1/8 in
File Width
7/32 in
Fits Chest Size
Excellent for Precise and Intricate Work, Knurled Handle for a Better Grip in Hand or in a Handle, Swiss Pattern Files, Made to More Exacting Measurements than American Pattern Files, Used Primarily by Jewelers, Diemakers, Watchmakers and Other Fine Toolmakers

Description

Hand File, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 7/32 in, Includes Handle No, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.