Files and Rasps

  • Mfr # 37975
  • Zoro # G605658344
product price: 
$
22.69
/ea

Key Features

Profile Shape
Rectangular
Thickness
7/64 in
Non-Magnetic
No
Handle Length
6 1/4 in
Handle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37975
Zoro #
G605658344
UPC #
037103379757
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Rectangular
Non-Magnetic
No
Handle Material
Steel
Non-Sparking
No
File Material
Steel
Finish Number
0
Insulated
No
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Number of Cut Edges
0
Face Cut Style
Double-Cut
File Style
Swiss Pattern File
File Coarseness
Bastard Cut
Edge Cut Style
Double
Container Type
Box
File Type
Needle File
Manufacturers Part Number for File Handle
37975
File Body Finish
Natural
Relative Grit Grade
0 - Coarse
Standards
Less Thanblank Greater Than
Series
N/A - No Trademark
Rigidity
Rigid
Tether Ready
No
Taper
Regular Taper
For Finish Type
0 - Coarse
Includes Handle
Yes

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Length without Tang
6 1/4 in
File Width
1/4 in
File Diameter
7/64 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 1/8 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 0, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews