Shop NICHOLSON

Files and Rasps

  • Mfr # 38003
  • Zoro # G705848676

product price: 
$
21.29
/ea

Key Features

Profile Shape
Triangular
Thickness
7/64 in
Non-Magnetic
No
Handle Material
Steel
Handle Length
6 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38003
Zoro #
G705848676
UPC #
037103380036
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Triangular
Non-Magnetic
No
Handle Material
Steel
File Type
Needle File
File Style
Swiss Pattern File
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Insulated
No
Finish Number
0
Face Cut Style
Double-Cut
Non-Sparking
No
Number of Cut Edges
0
Edge Cut Style
Double
File Material
Steel
Container Type
Box
File Coarseness
Bastard Cut
File Body Finish
Natural
For Finish Type
0 - Coarse
Taper
Regular Taper
Series
N/A - No Trademark
Includes Handle
Yes
Manufacturers Part Number for File Handle
38003
Relative Grit Grade
0 - Coarse
Rigidity
Rigid
Standards
Less Thanblank Greater Than
Tether Ready
No

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Width
1/4 in
File Diameter
7/64 in
File Length without Tang
6 1/4 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 0, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.