Shop NICHOLSON

Files and Rasps

  • Mfr # 37821
  • Zoro # G705658268

product price: 
$
18.99
/ea

Key Features

Profile Shape
Half Round
Thickness
7/64 in
Handle Length
6 1/4 in
Non-Magnetic
No
Handle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
37821
Zoro #
G705658268
UPC #
037103378217
Country of Origin
Switzerland
Item
Files and Rasps
Profile Shape
Half Round
Non-Magnetic
No
Handle Material
Steel
File Type
Needle File
File Material
Steel
File Style
Swiss Pattern File
Container Type
Box
Number of Cut Edges
4
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Material Applications
Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood
Finish Number
4
Edge Cut Style
Double
Insulated
No
Non-Sparking
No
File Body Finish
Natural
Rigidity
Rigid
Manufacturers Part Number for File Handle
37821
For Finish Type
4 - Fine
Series
N/A - No Trademark
Standards
Less Thanblank Greater Than
Taper
Regular Taper
Tether Ready
No
Relative Grit Grade
4 - Fine
Includes Handle
Yes

Dimensions

Thickness
7/64 in
Handle Length
6 1/4 in
File Width
1/4 in
File Length without Tang
6 1/4 in
File Diameter
7/64 in

Description

Files and Rasps, Material Applications Aluminum, Brass, Bronze, Ceramic, Copper, Plastic, Stainless Steel, Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 1/4 in, Thickness 7/64 in, File Diameter 7/64 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.