Shop NICHOLSON
See all product information
Create Account
Pilot Valve, 250 psi, Cast Iron
- Mfr # PN P-VH210-C1S1A2
- Zoro # G3002347
product price:Â
$
4,259.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Application
Steam
Disc Material
440 Stainless Steel
For Media
Steam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PN P-VH210-C1S1A2
- Zoro #
- G3002347
- UPC #
- -
- Country of Origin
- United States
Details
- Body Material
- Cast Iron
- Item
- Pilot Valve
- Application
- Steam
- Disc Material
- 440 Stainless Steel
- For Media
- Steam
Description
Pilot Valve, Body Material Cast Iron, Application Steam
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.