Shop NICHOLSON
See all product information
Create Account
Rasp, 10In, Half Rd Pattern, 2Nd Cut, #49, Bx
- Mfr # 18846N
- Zoro # G712529940
product price:Â
$
55.15
/ea
Sold in multiples of 6 for
$330.90
Key Features
Length
12.62 in
Material
Steel
Width
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18846N
- Zoro #
- G712529940
- UPC #
- 037103219640
- Country of Origin
- Brazil
- Item
- Rasp,10in,Half Rd Pattern,2Nd Cut,#49,Bx
- Material
- Steel
Dimensions
- Length
- 12.62 in
- Width
- 0.866 in
Description
Rasp, 10 in, Half Rd Pattern, 2Nd Cut, #49, Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.