4" Flat Double Cut Bastard File - Boxed
- Mfr # 03367NN
- Zoro # G3945625
product price:Â
$
8.29
/ea
Sold in multiples of 12 for
$99.48
Key Features
Length
4 in
Thickness
31/32 in
Pattern
American
Application
General Purpose
Teeth per Inch
49, 50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 4 in
- Thickness
- 31/32 in
- Width
- 29/64 in
- Handle Length
- 4 in
- Diameter
- 5/64 in
- File Length without Tang
- 4 in
- File Width
- 29/64 in
- Fits Chest Size
- Ideal for Machinists, Machinery Builders, Ship and Engine Builders
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 31/32 in, File Width 29/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 49, 50, File Body Finish Natural, Container Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.