Steam Trap, 15 psi, 450F, 6-1/4 In. L

  • Mfr # FTN-C1H9A
  • Zoro # G8649821
product price: 
$
922.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
2 in
Max. Operating PSI
15 psi
Disc Material
Stainless Steel
End to End Length
6 1/4 in
Condensate Capacity Lbs/Hr
10,900 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTN-C1H9A
Zoro #
G8649821
UPC #
-
Country of Origin
Mexico
Item
Steam Trap
(F)NPT Connections
2 in
Max. Operating PSI
15 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
10,900 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Inlet
2 in
Pipe Configuration
Side In, Side Out
NPT Outlet
2 in
Downstream PSI Range
15 psi
NPT Port
2 in
Type
Float and Thermostatic
Application
Steam Lines
Allowable Pressure - Maximum
250 psi
Number of Ports
2
Distance Between Inlet and Outlet Port
6 1/4 in
Includes Strainer
Strainer Not Included
Operating Temperature - Maximum
450 Degrees F
Steam Trap Type
Float & Thermostatic
Float Material
Cast Iron
Resistance Properties
Water Hammer Resistant
Port Connection Gender
Female
Configuration
H Pattern
Condensate Capacity
10,900 lb/hr
Manufacturer Series
FTN
Air Vent Material
Stainless Steel
Operating Pressure - Maximum
15 psi
Maximum Capacity at Maximum Pressure Load
10,900 lb/hr at 15 psi
Includes Air Vent
Air Vent Included
Port Connection Type
NPT
Installation Orientation
Horizontal

Dimensions

End to End Length
6 1/4 in
Port Connection Size
2 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 10,900 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 6 1/4 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series FTN

Ratings & reviews