Shop NICHOLSON

Steam Trap, 750F, 316L Stainless Steel

  • Mfr # TA500-T4D92A0
  • Zoro # G1500177

product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
650 psi
Disc Material
416 Stainless Steel
End to End Length
3 15/16 in
Condensate Capacity Lbs/Hr
6,625 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA500-T4D92A0
Zoro #
G1500177
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
650 psi
Disc Material
416 Stainless Steel
Condensate Capacity Lbs/Hr
6,625 lb/hr
Max. Temp.
750 Degrees F
Body Material
Stainless Steel
Type
Thermostatic
Application
Air Vents, Cooking Equipment, Drip Legs, Plating Tanks, Process Equipment, Steam Tracing, Sterilizers, Unit Heaters
Includes
Actuator
NPT Inlet
3/4 in
NPT Outlet
3/4 in
Pipe Configuration
Straight
Downstream PSI Range
0 to 650 psi
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
750 Degrees F
Outlet Port Connection Type
NPT
Actuator Material
Stainless Steel
Configuration
Straight-Thru
Self-Draining
Self-Draining
Outlet Port Connection Gender
Female
Port Types Included
Air Vent, Inlet, Outlet
Resistance Properties
Corrosion Resistant
Condensate Capacity
6,625 lb/hr
Steam Trap Type
Thermostatic
Inlet Port Connection Type
NPT
Distance Between Inlet and Outlet Port
3 15/16 in
Number of Ports
3
Operating Pressure - Maximum
650 psi

Dimensions

End to End Length
3 15/16 in
Outlet Port Connection Size
3/4 in
Overall Length
3 15/16 in
Inlet Port Connection Size
3/4 in
Wire Rope Length
3 15/16 in
Length
3 15/16 in

Description

Steam Trap, Actuator Material Stainless Steel, Application Air Vents, Cooking Equipment, Drip Legs, Plating Tanks, Process Equipment, Steam Tracing, Sterilizers, Unit Heaters, Body Material Stainless Steel, Condensate Capacity 6,625 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 3 15/16 in, Includes Strainer Not Applicable, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Number of Ports 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.