Steam Trap, 30 psi, 450F, 6-1/4 In. L

  • Mfr # FTN-C2E9A
  • Zoro # G8649846
product price: 
$
321.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
End to End Length
6 1/4 in
Condensate Capacity Lbs/Hr
1,370 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTN-C2E9A
Zoro #
G8649846
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
1,370 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Inlet
1 in
Pipe Configuration
Side In, Side Out
Type
Float and Thermostatic
Downstream PSI Range
30 psi
Application
Steam Lines
NPT Outlet
1 in
NPT Port
1 in
Number of Ports
2
Configuration
H Pattern
Float Material
Cast Iron
Installation Orientation
Horizontal
Condensate Capacity
1,370 lb/hr
Port Connection Gender
Female
Steam Trap Type
Float & Thermostatic
Allowable Pressure - Maximum
250 psi
Distance Between Inlet and Outlet Port
6 1/4 in
Operating Pressure - Maximum
30 psi
Includes Strainer
Strainer Not Included
Port Connection Type
NPT
Manufacturer Series
FTN
Air Vent Material
Stainless Steel
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Water Hammer Resistant
Includes Air Vent
Air Vent Included
Maximum Capacity at Maximum Pressure Load
1,370 lb/hr at 30 psi

Dimensions

End to End Length
6 1/4 in
Port Connection Size
1 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 1,370 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 6 1/4 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series FTN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.