Steam Trap, 30 psi, 450F, 6-1/4 In. L

  • Mfr # FTN-C2H9A-FTN 2" NPT CI 30PSI
  • Zoro # G8649873
product price: 
$
979.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
2 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
End to End Length
6 1/4 in
Condensate Capacity Lbs/Hr
10,000 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTN-C2H9A-FTN 2" NPT CI 30PSI
Zoro #
G8649873
UPC #
-
Country of Origin
Mexico
Item
Steam Trap
(F)NPT Connections
2 in
Max. Operating PSI
30 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
10,000 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Outlet
2 in
Application
Steam Lines
Type
Float and Thermostatic
NPT Inlet
2 in
NPT Port
2 in
Downstream PSI Range
30 psi
Pipe Configuration
Side In, Side Out
Air Vent Material
Stainless Steel
Operating Temperature - Maximum
450 Degrees F
Maximum Capacity at Maximum Pressure Load
10,000 lb/hr at 30 psi
Operating Pressure - Maximum
30 psi
Port Connection Gender
Female
Condensate Capacity
10,000 lb/hr
Manufacturer Series
FTN
Steam Trap Type
Float & Thermostatic
Includes Air Vent
Air Vent Included
Distance Between Inlet and Outlet Port
6 1/4 in
Installation Orientation
Horizontal
Float Material
Cast Iron
Resistance Properties
Water Hammer Resistant
Allowable Pressure - Maximum
250 psi
Configuration
H Pattern
Port Connection Type
NPT
Includes Strainer
Strainer Not Included
Number of Ports
2

Dimensions

End to End Length
6 1/4 in
Port Connection Size
2 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 10,000 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 6 1/4 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series FTN

Ratings & reviews