Steam Trap, 450F, Cast Iron, 0 to 75 psi

  • Mfr # FTN-C4H9A
  • Zoro # G1873155
product price: 
$
980.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
2 in
Max. Operating PSI
75 psi
Disc Material
Stainless Steel
End to End Length
9 13/16 in
Condensate Capacity Lbs/Hr
7,700 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTN-C4H9A
Zoro #
G1873155
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
2 in
Max. Operating PSI
75 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
7,700 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Float & Thermostatic
NPT Inlet
2 in
Pressure Air Vent
Self-Adjusting
Pipe Configuration
H Pattern
Downstream PSI Range
0 to 75 psi
NPT Outlet
2 in
Application
Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters
Manufacturer Series
FTN
Resistance Properties
Water Hammer Resistant
Float Material
Cast Iron
Includes Air Vent
Air Vent Included
Configuration
C Pattern
Port Connection Type
NPT
Includes Strainer
Strainer Not Included
Operating Pressure - Maximum
75 psi
Number of Ports
2
Steam Trap Type
Float & Thermostatic
Allowable Pressure - Maximum
250 psi
Installation Orientation
Horizontal
Air Vent Material
Stainless Steel
Maximum Capacity at Maximum Pressure Load
7,700 lb/hr at 75 psi
Port Connection Gender
Female
Operating Temperature - Maximum
450 Degrees F
Condensate Capacity
7,700 lb/hr
Distance Between Inlet and Outlet Port
9 13/16 in

Dimensions

End to End Length
9 13/16 in
Port Connection Size
2 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 7,700 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 9 13/16 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.