Steam Trap, Stainless Steel, 65 psi, 3/4 in

  • Mfr # 3/4 FTE-65
  • Zoro # G4471591
product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
65 psi
End to End Length
6 11/16 in
Condensate Capacity Lbs/Hr
1,150 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3/4 FTE-65
Zoro #
G4471591
UPC #
-
Country of Origin
India
Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
65 psi
Condensate Capacity Lbs/Hr
1,150 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Inline
Application
Process Equipment
Downstream PSI Range
65 psi
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Outlet
3/4 in
Pipe Configuration
In-Line, Straight
Installation Orientation
Horizontal
Allowable Pressure - Maximum
232 psi
Includes Air Vent
Air Vent Included
Air Vent Material
Stainless Steel
Manufacturer Series
FTE
Steam Trap Type
Float & Thermostatic
Resistance Properties
Corrosion Resistant, Water Hammer Resistant
Maximum Capacity at Maximum Pressure Load
1,150 lb/hr at 65 psi
Port Connection Type
NPT
Operating Pressure - Maximum
65 psi
Distance Between Inlet and Outlet Port
6 11/16 in
Configuration
In-line
Condensate Capacity
1,150 lb/hr
Operating Temperature - Maximum
450 Degrees F
Lever Assembly Material
Stainless Steel
Number of Ports
2
Port Connection Gender
Female
Float Material
Stainless Steel

Dimensions

End to End Length
6 11/16 in
Port Connection Size
3/4 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 232 psi, Allowable Temperature - Minimum Not Applicable, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 1,150 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 11/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Not Applicable, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series FTE

Ratings & reviews