Steam Trap, Carbon Steel, 3,000 psi, 1/2 in

  • Mfr # DUA-SXC9A
  • Zoro # G8656961
product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
3,000 psi
Disc Material
304 Stainless Steel
End to End Length
2 27/64 in
Max. Temp.
800 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DUA-SXC9A
Zoro #
G8656961
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
3,000 psi
Disc Material
304 Stainless Steel
Max. Temp.
800 Degrees F
Body Material
Carbon Steel
NPT Port
1/2 in
NPT Inlet
1/2 in
Application
Steam Lines
Type
Float and Thermostatic
Pipe Configuration
Horizontal
Trap Position
Horizontal
NPT Outlet
1/2 in
Downstream PSI Range
0 to 3000 psi
Steam Trap Type
Float & Thermostatic
Operating Temperature - Maximum
800 Degrees F
Port Connection Type
NPT
Port Connection Gender
Female
Manufacturer Series
DUA
Float Material
Carbon Steel
Number of Ports
2
Includes Strainer
Strainer Included
Distance Between Inlet and Outlet Port
2 7/16 in
Installation Orientation
Horizontal
Operating Pressure - Maximum
3,000 psi

Dimensions

End to End Length
2 27/64 in
Port Connection Size
1/2 in

Description

Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Carbon Steel, Distance Between Inlet and Outlet Port 2 7/16 in, Float Material Carbon Steel, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series DUA, Number of Ports 2, Operating Pressure - Maximum 3,000 psi, Operating Temperature - Maximum 800 Degrees F, Port Connection Gender Female, Port Connection Size 1/2 in

Ratings & reviews