Steam Trap, Stainless Steel, 50 psi, 1/2 in

  • Mfr # 1/2 NFT250-50
  • Zoro # G4471661
product price: 
$
638.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
50 psi
End to End Length
4 1/4 in
Condensate Capacity Lbs/Hr
1,400 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1/2 NFT250-50
Zoro #
G4471661
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
50 psi
Condensate Capacity Lbs/Hr
1,400 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Type
Free Float
Pipe Configuration
Straight
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
NPT Outlet
1/2 in
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Includes
Integral Strainer
Downstream PSI Range
50 psi
Maximum Capacity at Maximum Pressure Load
1,400 lb/hr at 50 psi
Installation Orientation
Horizontal
Manufacturer Series
NFT 250
Operating Temperature - Maximum
450 Degrees F
Configuration
In-line
Condensate Capacity
1,400 lb/hr
Number of Ports
2
Port Connection Gender
Female
Maximum Capacity at Minimum Pressure Load
190 lb/hr at 1 psi
Operating Pressure - Maximum
50 psi
Gasket Material
Graphite Fiber
Includes Air Vent
Air Vent Included
Steam Trap Type
Float & Thermostatic
Resistance Properties
Water Hammer Resistant
Port Connection Type
NPT
Distance Between Inlet and Outlet Port
4 1/4 in
Includes Strainer
Strainer Included
Air Vent Material
Stainless Steel
Allowable Pressure - Maximum
250 psi
Float Material
Stainless Steel

Dimensions

End to End Length
4 1/4 in
Port Connection Size
1/2 in
Overall Length
4 1/4 in
Overall Depth
3 5/8 in
Orifice Diameter
1/8 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 1,400 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 1/4 in, Float Material Stainless Steel, Gasket Material Graphite Fiber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.