Steam Trap, Stainless Steel, 20 psi, 1 in

  • Mfr # 1 NFT250-20
  • Zoro # G4471756
product price: 
$
965.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 in
Max. Operating PSI
20 psi
End to End Length
5 1/2 in
Condensate Capacity Lbs/Hr
2,450 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1 NFT250-20
Zoro #
G4471756
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1 in
Max. Operating PSI
20 psi
Condensate Capacity Lbs/Hr
2,450 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Includes
Integral Strainer
Downstream PSI Range
20 psi
Type
Free Float
Pipe Configuration
Straight
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
NPT Outlet
1 in
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
Manufacturer Series
NFT 250
Includes Air Vent
Air Vent Included
Air Vent Material
Stainless Steel
Float Material
Stainless Steel
Operating Temperature - Maximum
450 Degrees F
Condensate Capacity
2,450 lb/hr
Port Connection Gender
Female
Port Connection Type
NPT
Configuration
In-line
Gasket Material
Graphite Fiber
Resistance Properties
Water Hammer Resistant
Operating Pressure - Maximum
20 psi
Distance Between Inlet and Outlet Port
5 1/2 in
Maximum Capacity at Maximum Pressure Load
2,450 lb/hr at 20 psi
Allowable Pressure - Maximum
250 psi
Steam Trap Type
Float & Thermostatic
Number of Ports
2
Includes Strainer
Strainer Included
Installation Orientation
Horizontal

Dimensions

End to End Length
5 1/2 in
Port Connection Size
1 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 2,450 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Stainless Steel, Gasket Material Graphite Fiber

Ratings & reviews