Steam Trap, Cast Iron, 15 psi, 1 1/2 in

  • Mfr # FTN-C1G9A
  • Zoro # G8649812
product price: 
$
465.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/2 in
Max. Operating PSI
15 psi
Disc Material
Stainless Steel
End to End Length
6 1/4 in
Condensate Capacity Lbs/Hr
7,600 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTN-C1G9A
Zoro #
G8649812
UPC #
-
Country of Origin
Mexico
Item
Steam Trap
(F)NPT Connections
1 1/2 in
Max. Operating PSI
15 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
7,600 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
NPT Inlet
1 1/2 in
NPT Port
1 1/2 in
NPT Outlet
1 1/2 in
Type
Float and Thermostatic
Application
Steam Lines
Downstream PSI Range
15 psi
Pipe Configuration
Side In, Side Out
Operating Temperature - Maximum
450 Degrees F
Resistance Properties
Water Hammer Resistant
Steam Trap Type
Float & Thermostatic
Configuration
H Pattern
Air Vent Material
Stainless Steel
Port Connection Gender
Female
Maximum Capacity at Maximum Pressure Load
7,600 lb/hr at 15 psi
Condensate Capacity
7,600 lb/hr
Includes Air Vent
Air Vent Included
Distance Between Inlet and Outlet Port
6 1/4 in
Installation Orientation
Horizontal
Includes Strainer
Strainer Not Included
Allowable Pressure - Maximum
250 psi
Number of Ports
2
Manufacturer Series
FTN
Float Material
Cast Iron
Port Connection Type
NPT
Operating Pressure - Maximum
15 psi

Dimensions

End to End Length
6 1/4 in
Port Connection Size
1 1/2 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 7,600 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 6 1/4 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series FTN

Ratings & reviews