Steam Trap, Stainless Steel, 20 psi, 3/4 in

  • Mfr # 3/4 NFT250-20
  • Zoro # G4471704
product price: 
$
637.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
3/4 in
Max. Operating PSI
20 psi
End to End Length
4 1/4 in
Condensate Capacity Lbs/Hr
1,200 lb/hr
Max. Temp.
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3/4 NFT250-20
Zoro #
G4471704
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
3/4 in
Max. Operating PSI
20 psi
Condensate Capacity Lbs/Hr
1,200 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Pressure Air Vent
Releases Air and Non-Condensable Gases that Adversely Affect the Heat Transfer of a Steam System
Downstream PSI Range
20 psi
Includes
Integral Strainer
Type
Free Float
Pipe Configuration
Straight
Application
Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters
NPT Outlet
3/4 in
Number of Ports
2
Maximum Capacity at Maximum Pressure Load
1,200 lb/hr at 20 psi
Float Material
Stainless Steel
Configuration
In-line
Operating Pressure - Maximum
20 psi
Gasket Material
Graphite Fiber
Port Connection Type
NPT
Steam Trap Type
Float & Thermostatic
Operating Temperature - Maximum
450 Degrees F
Allowable Pressure - Maximum
250 psi
Distance Between Inlet and Outlet Port
4 1/4 in
Resistance Properties
Water Hammer Resistant
Includes Strainer
Strainer Included
Port Connection Gender
Female
Installation Orientation
Horizontal
Air Vent Material
Stainless Steel
Manufacturer Series
NFT 250
Maximum Capacity at Minimum Pressure Load
264 lb/hr at 1 psi
Condensate Capacity
1,200 lb/hr
Includes Air Vent
Air Vent Included

Dimensions

End to End Length
4 1/4 in
Orifice Diameter
3/16 in
Overall Length
4 1/4 in
Port Connection Size
3/4 in
Overall Depth
3 5/8 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 4 1/4 in, Float Material Stainless Steel, Gasket Material Graphite Fiber

Ratings & reviews