Steam Trap, 200 psi, Bronze, 1/2 in, 2 Ports

  • Mfr # A-B1C9A
  • Zoro # G2533264
product price: 
$
580.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1/2 in
Max. Operating PSI
200 psi
Disc Material
416 Stainless Steel
End to End Length
2 in
Condensate Capacity Lbs/Hr
6,210 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A-B1C9A
Zoro #
G2533264
UPC #
-
Country of Origin
United States
Item
Steam Trap
(F)NPT Connections
1/2 in
Max. Operating PSI
200 psi
Disc Material
416 Stainless Steel
Condensate Capacity Lbs/Hr
6,210 lb/hr
Max. Temp.
400 Degrees F
Body Material
Bronze
NPT Inlet
1/2 in
Includes
Actuator
Pipe Configuration
Right Angle
Application
Air Vents, Steam Cookers, Drip Legs, Steam Kettles, Plating Tanks, Process Equipment, Heat Exchangers, Sterilizers, Unit Heaters
NPT Outlet
1/2 in
Type
Thermostatic
Downstream PSI Range
0 to 200 psi
Distance Between Inlet and Outlet Port
2 in
Number of Ports
2
Port Types Included
Inlet, Outlet
Operating Pressure - Maximum
200 psi
Actuator Material
Stainless Steel
Steam Trap Type
Thermostatic
Resistance Properties
Corrosion Resistant
Outlet Port Connection Type
NPT
Self-Draining
Self-Draining
Outlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Configuration
Angle
Condensate Capacity
6,210 lb/hr
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
400 Degrees F

Dimensions

End to End Length
2 in
Overall Length
2 in
Inlet Port Connection Size
1/2 in
Outlet Port Connection Size
1/2 in
Wire Rope Length
2 in
Length
2 in

Description

Steam Trap, Actuator Material Stainless Steel, Application Air Vents, Steam Cookers, Drip Legs, Steam Kettles, Plating Tanks, Process Equipment, Heat Exchangers, Sterilizers, Unit Heaters, Body Material Bronze, Condensate Capacity 6,210 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 2 in, Includes Strainer Not Applicable, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Number of Ports 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.