Shop All Handheld Flashlights
Nightstick
Intrinsically Safe Handheld Flashlight
Mfr # XPP-5414GX
Zoro # G705848744
Sold in multiples of 4 for $116.60
$116.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Body Color Green/Black
- Rechargeable No
- Lighting Technology LED
- Weight with Batteries 4.1 oz
Product Information
- Brand Nightstick
- MFR # XPP-5414GX
- Zoro # G705848744
- UPC # 017398806640
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Overall Length | 6 1/4 in |
Body Diameter | 7/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Details
Description
Intrinsically Safe Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Spot, Body Color Green/Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 111 m, Maximum Brightness 120 lm, Run Time at Maximum Brightness 24 hr, Weight with Batteries 4.1 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 8 ft 600-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8N96DMD40)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC (S9499)
- ATOMIC BEAM Atomic Led Flashlight Bk (11217-12)
- ILC Replacement for Motorola M3-in-t8-gp-k-277 (M3-IN-T8-GP-K-277 MOTOROLA)
- NIGHTSTICK Black No Led 240 lm (XPP-5422B)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568RX)
- NIGHTSTICK Handheld Flashlight (USB-558XL)
- NIGHTSTICK Dual Light Handheld Flashlight (XPP-5422GA)
- NIGHTSTICK Handheld Flashlight (XPR-5522GMX)
- NIGHTSTICK Red Rechargeable Led Proprietary, 650 lm lm (NSR-9920XL)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blk (74353)
- Nightstick Handheld Flashlights