LED Task Light

  • Mfr # NSR-2166R

  • Zoro # G9040787


product price:  $57.69
/ea

Key Features

Includes
AC and DC Power Supplies/Charger
Standards
CE, UK CA
Features
Dual Integrated Magnets, Flat Bottom Design, Octagonal Body Design, Portable, Two Built-In Magnets
Power Source
Battery
Cord Length
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSR-2166R
Zoro #
G9040787
UPC #
017398803632
Country of Origin
China

Dimensions

Cord Length
Cordless
Housing Dia.
1 3/4 in
Length
14 3/8 in
Overall Length
14.31 in
Body Dia.
1.81"
Manufacturer Warranty Length
1 yr Limited
Battery Size
AA

Details

Item
Rechargeable Hand Lamp
Includes
AC and DC Power Supplies/Charger
Standards
CE, UK CA
Features
Dual Integrated Magnets, Flat Bottom Design, Octagonal Body Design, Portable, Two Built-In Magnets
Power Source
Battery
Replacement Lamps
No
Amps
0.2 A
Lighting Technology
LED
Color
Black/Red
Lamp Type
LED
Rated Life
35,000 hr
NEMA Receptacle Configuration
1-15R
IP Rating
IPX4
Lumens
230/32
Rechargeable
Yes
NEMA Plug Configuration
1-15P
Handle
Straight
Lens Material
Polycarbonate
Lamp Life
35,000 hr
Focus
Spot/Flood Combination Beam
Switch Type
Single Body Rocker Switch
Green Environmental Attribute
Product is Rechargeable
Number of Batteries
1
Battery Chemistry
Nickel Metal Hydride
Light Output Modes
Spot/Flood
Housing Material
Engineered Polymer
Housing Color
Red
Body Color
Red
Includes Charger
Yes
Number of Brightness Levels
2
Color Rendering Index
80
Foldable
Straight
Replacement Bulb Part Number
No
Includes Bulb
Built-In
Includes Ultraviolet Light
No
Number of Batteries Required
1
Maximum Run Time
10 hr
Brightness Levels
32 lm, 230 lm
Maximum Brightness
230 lm
Mount Type
Hook, Magnet
Includes Batteries
Yes
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Handle Style
Straight

Description

Rechargeable Hand Lamp, Power Source Battery, Lighting Technology LED, Bulb Wattage Not Applicable, Maximum Brightness 230 lm, Number of Brightness Levels 2, Maximum Run Time 10 hr, Includes Ultraviolet Light No, Housing Color Red, Mount Type Hook, Magnet, Includes AC and DC Power Supplies/Charger, Overall Length 14.31 in, Foldable No, Battery Chemistry Nickel Metal Hydride, Color Rendering Index 80, Includes Batteries Yes, Includes Bulb Built-In, IP Rating IPX4, Number of Batteries Required 1

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.