This item is Discontinued.

Nilfisk Industrial Shop Vacuum, Standard 198 cfm 1-S2N1

Industrial Shop Vacuum, Standard 198 cfm (Discontinued)

  • Mfr # 1-S2N1
  • Zoro # G9926777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-S2N1
Zoro #
G9926777
UPC #
094720788614
Country of Origin
Italy

Dimensions

Tank Size
13 gal
Vacuum Hose Dia.
2 3/4 in
Power Cord Length
30 ft
Length
31 1/2 in
Width
23 5/8 in
Height
51 1/4 in

Details

Air Flow
198 cfm
Amps
14.5
Average Brush Life
1,000 hr
Filter Type
Standard
Peak HP
2-3/4
Series
Industrial
Standards
Intertek
Static Pressure
83 in
Tank Material
Steel
Vacuum Capacity
13 gal.
Voltage
120 V
Net Weight
139 lb.
Sound Level dBA
70
Watts
2000
Number of Motor Stages
3
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Dry Capacity
50L
Vacuum Filter
Cloth
Warranty
2 yr.
Casters
Yes
Hz
60
Drain
No
Item
Shop Vacuum
Includes
Polyester Star Filter
Vacuum Pickup Type
Dry
Power
2,000 W
Vacuum Collection Type
Bagless
Tank Dry Capacity
13 gal
Peak Horsepower
2 1/2 hp
Vacuum Power Source
Corded
Sound Level
70 dB
Vacuum Air Flow
198 cfm
Current
14.5 A
Tank Wet Capacity
13 gal
Vacuum Filtration Type
Standard

Description

Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Vacuum Air Flow 198 cfm, Static Pressure 83 in, Sound Level 70 dB, Tank Material Steel, Tank Size 13 gal, Tank Dry Capacity 13 gal, Tank Wet Capacity 13 gal, Vacuum Collection Type Bagless, Number of Motor Stages 3, Peak Horsepower 2 1/2 hp, Power 2,000 W, Current 14.5 A, Voltage 120 V, Height 51 1/4 in, Length 31 1/2 in, Width 23 5/8 in, Average Brush Life 1,000 hr, Vacuum Hose Dia. 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.