Zoro Homepage

Linear Shaft, 3/4 in D, Stainless Steel

  • Mfr # SFWS12X18FS102

  • Zoro # G2990452


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
3/4 in
Material
Stainless Steel
Thread Size
5/16"-18
Travel Length (In.)
18 in
Thread Length (In.)
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFWS12X18FS102
Zoro #
G2990452
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Dia.
3/4 in
Length
18 in
Thread Size
5/16"-18
Travel Length (In.)
18 in
Thread Length (In.)
0.625 in
Dimension B
0.625 in
Dimension L
18
Dimension M
5/16-18
Dia. Tolerance Max.
0.7497 in
Dia. Tolerance Min.
0.7492 in
Mounting End Dia. (In.)
0.75 in
Diameter Tolerance Class
g6
Diameter
3/4 in
Diameter Tolerance - Maximum
0.75 in
End Thread Diameter
0.3125 in
End Thread Length
0.625 in
Diameter Tolerance - Minimum
0.749 in
End Thread Size
5/16-18
Overall Length
18 in

Details

Item
Linear Shaft
Material
Stainless Steel
For Use With
Slide/Sleeve Bearing
Temp. Range (F)
284 Degrees F
Min. Surface Hardness
56 RC
Finish
Stainless Steel Coated
Type
One End Tapped Shaft
System of Measurement
Inch
Surface Roughness
16 uin
Series
SFWS
Tolerance Class
g6
Core Type
Solid
End Type
One End Tapped
Shaft Type
One End Tapped Shaft
Surface Hardness - Minimum
56 HRC
Roughness
0.4 um Ra
Operating Temperature - Maximum
284 Degrees F

Description

Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type One End Tapped Shaft, End Type One End Tapped, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 56 HRC, Material Stainless Steel, Finish Stainless Steel Coated, End Thread Size 5/16-18, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.