Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Plug, 16" Nominal Sz, 15.25" min dia

  • Mfr # Night Cap 16 Inch

  • Zoro # G7388580


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Neoprene Rubber
Max. Diameter
15.75 in
Nominal Size
16 in
For Use In
Sealing At The End Of the Pipe
Min. Dia.
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Night Cap 16 Inch
Zoro #
G7388580
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
15.75 in
Nominal Size
16 in
Min. Dia.
15.25 in
Deflated Size
6.5 in L x 15.25 in D
For Pipe Size
16 in
For Maximum Pipe Inside Diameter
15.75 in
Overall Height
14.75 in
For Minimum Pipe Inside Diameter
15.25 in

Details

Material
Aluminum, Neoprene Rubber
For Use In
Sealing At The End Of the Pipe
Type
Mechanical
Item
Pipe Plug
Plug Seal Location
End of Pipe
Maximum Back Pressure (Air)
0 psi
Test Plug Weight
20 lb
Plug Seal Material
Neoprene
For Use On
Sealing at the End of the Pipe
Head Type
Hex Nut
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
260 Degrees F
Plate Material
Aluminum
Application
Pipe

Description

Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 15.75 in, For Minimum Pipe Inside Diameter 15.25 in, For Pipe Size 16 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 0 psi, Overall Height 14.75 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.