Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Plug, 30" Nominal Sz, 29.25" min dia

  • Mfr # Night Cap 30 Inch

  • Zoro # G7388650


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Neoprene Rubber
Max. Diameter
29.75 in
Nominal Size
30 in
For Use In
Sealing At The End Of the Pipe
Min. Dia.
29.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Night Cap 30 Inch
Zoro #
G7388650
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
29.75 in
Nominal Size
30 in
Min. Dia.
29.25 in
Deflated Size
8 in L x 29.25 in D
For Maximum Pipe Inside Diameter
29.75 in
For Pipe Size
30 in
For Minimum Pipe Inside Diameter
29.25 in

Details

Material
Aluminum, Neoprene Rubber
For Use In
Sealing At The End Of the Pipe
Type
Mechanical
Item
Pipe Plug
For Use On
Sealing at the End of the Pipe
Application
Pipe
Plug Seal Material
Neoprene
Head Type
Hex Nut
Maximum Operating Temperature
260 Degrees F
Plate Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Plug Seal Location
End of Pipe

Description

Pipe Plug, For Maximum Pipe Inside Diameter 29.75 in, For Minimum Pipe Inside Diameter 29.25 in, For Pipe Size 30 in, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene, For Use On Sealing at the End of the Pipe, Head Type Hex Nut, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.