Reduced Shank Drill, Imperial Mechanics Length, Series 1045N, 716 Drill Size (Discontinued)
- Mfr # 1045N128
- Zoro # G108166216
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1045N128
Zoro #
G108166216
UPC #
45996598926
Country of Origin
United States
Dimensions
Overall Length
4.5
Shank Dia.
3/8"
Flute Length
2.9375
Details
Material - Machining
High Speed Steel (HSS)
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135°
Cutting Direction
Right Hand Cutting
Application
Stainless Steel and other Hard Metals
Decimal Equivalent
0.4375
Measurement System
Imperial
Description
pNitro Reduced Shank Drill, Imperial Mechanics Length, Series 1045N, 716 in Drill Size Fraction, 04375 in Drill Size Decimal Inch, 412 in Overall Length, 21516 in Cutting Depth, Spiral Flute, 21516 in Flute Length, 38 in Shank, Reduced Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.