Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nitro Reduced Shank Drill, Imperial, Series 1035N, 2964 Drill Size, Fraction, 04531 Drill Size, Dec 1035N129

Reduced Shank Drill, Imperial, Series 1035N, 2964 Drill Size, Fraction, 04531 Drill Size, Dec (Discontinued)

  • Mfr # 1035N129
  • Zoro # G408166190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035N129
Zoro #
G408166190
UPC #
45996598803
Country of Origin
United States

Dimensions

Shank Dia.
3/8"
Drill Bit Size
29/64
Flute Length
4.3/16

Details

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Drill Bit Point Angle
135°
Decimal Equivalent
0.4531
Application
Stainless Steel and other Hard Metals
Cutting Direction
Right Hand
Measurement System
Imperial

Description

pNitro Reduced Shank Drill, Imperial, Series 1035N, 2964 in Drill Size Fraction, 04531 in Drill Size Decimal Inch, 558 in Overall Length, 4316 in Cutting Depth, Spiral Flute, 4316 in Flute Length, 38 in Shank, Reduced Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.