This item is Discontinued.

Nitro Reduced Shank Drill, Imperial, Series 1035N, 716 Drill Size, Fraction, 04375 Drill Size 1035N128

Reduced Shank Drill, Imperial, Series 1035N, 716 Drill Size, Fraction, 04375 Drill Size (Discontinued)

  • Mfr # 1035N128
  • Zoro # G208166208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035N128
Zoro #
G208166208
UPC #
45996598797
Country of Origin
United States

Dimensions

Overall Length
5.5
Shank Dia.
3/8"
Flute Length
4.0625

Details

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Application
Stainless Steel and other Hard Metals
Cutting Direction
Right Hand
Decimal Equivalent
0.4375
Drill Bit Point Angle
135°
Measurement System
Imperial

Description

pNitro Reduced Shank Drill, Imperial, Series 1035N, 716 in Drill Size Fraction, 04375 in Drill Size Decimal Inch, 512 in Overall Length, 4116 in Cutting Depth, Spiral Flute, 4116 in Flute Length, 38 in Shank, Reduced Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.