Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nitro Silver and Deming Drill, Imperial, Series 1000N, 1 Drill Size  Fraction, 1 Drill Size  Decimal 1000N164

Silver and Deming Drill, Imperial, Series 1000N, 1 Drill Size Fraction, 1 Drill Size Decimal (Discontinued)

  • Mfr # 1000N164
  • Zoro # G808045422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000N164
Zoro #
G808045422
UPC #
45996598285
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 in
Flute Length
3 in

Details

Material - Machining
HSS (High Speed Steel)
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Application
Stainless Steel and other Hard Metals
Drill Bit Point Angle
118°
Cutting Direction
Right Hand Cutting
Decimal Equivalent
1
Measurement System
Imperial

Description

pNitro Silver and Deming Drill, Imperial, Series 1000N, 1 in Drill Size Fraction, 1 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, Spiral Flute, 3 in Flute Length, 12 in Shank, Reduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.