This item is Discontinued.

Nitro Silver and Deming Drill, Imperial, Series 1000N, 3132 Drill Size  Fraction, 09688 Drill Size 1000N162

Silver and Deming Drill, Imperial, Series 1000N, 3132 Drill Size Fraction, 09688 Drill Size (Discontinued)

  • Mfr # 1000N162
  • Zoro # G108045542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000N162
Zoro #
G108045542
UPC #
45996598261
Country of Origin
United States

Dimensions

Overall Length
6
Shank Dia.
1/2"
Drill Bit Size
31/32
Flute Length
3

Details

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Application
Stainless Steel and other Hard Metals
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.9688
Cutting Direction
Right Hand Cutting
Measurement System
Imperial

Description

pNitro Silver and Deming Drill, Imperial, Series 1000N, 3132 in Drill Size Fraction, 09688 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, Spiral Flute, 3 in Flute Length, 12 in Shank, Reduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.