This item is Discontinued.

Nitro Silver and Deming Drill, Imperial, Series 1000N, 6164 Drill Size  Fraction, 09531 Drill Size 1000N161

Silver and Deming Drill, Imperial, Series 1000N, 6164 Drill Size Fraction, 09531 Drill Size (Discontinued)

  • Mfr # 1000N161
  • Zoro # G308045458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000N161
Zoro #
G308045458
UPC #
045996598254
Country of Origin
United States

Dimensions

Overall Length
6
Shank Dia.
1/2"
Drill Bit Size
61/64
Flute Length
3

Details

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Drill Bit Point Angle
118°
Cutting Direction
Right Hand
Application
Stainless Steel and other Hard Metals
Measurement System
Imperial
Decimal Equivalent
0.9531

Description

pNitro Silver and Deming Drill, Imperial, Series 1000N, 6164 in Drill Size Fraction, 09531 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, Spiral Flute, 3 in Flute Length, 12 in Shank, Reduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.