Shop NJOY
See all product information
Create Account
Food, Nd Creamer, 12Oz
Mfr # NJO 90780
Zoro # G0059777
product price:Â $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Net Weight
0.75 lbs
Beverage Flavor
Original
Beverage Package & Style
Canister
Product Type
Non-Dairy Coffee Creamer
Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NJO 90780
- Zoro #
- G0059777
- UPC #
- 086631907802
- Country of Origin
- United States
Dimensions
- Size
- 12 oz
Details
- Item
- Coffee Condiments
- Net Weight
- 0.75 lbs
- Beverage Flavor
- Original
- Beverage Package & Style
- Canister
- Product Type
- Non-Dairy Coffee Creamer
- Beverage Package Style
- Canister
Description
Food,Nd Creamer,12Oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.