Anti Slip Grit Tape Roll Vinyl Proprietary Grit Size, Snow White, 6" W x 24" L
Mfr # AGT39W
Zoro # G5799261
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Length
24"
Width
6"
Material
Vinyl
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AGT39W
Zoro #
G5799261
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Width
6"
Grit Size
Proprietary
Details
Item
Anti Slip Grit Tape Roll
Material
Vinyl
Color
Snow White
Pattern
Solid
Description
Anti Skid Cleats,6 In.x24 In.,White, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.