Electrical Power Shut-Off Label, Pk5, GEPA1AP

  • Mfr # GEPA1AP

  • Zoro # G9439479


product price:  $32.05
/pk 5, $6.41/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
5 in
Height
3 in
Subject Matter
Accident Prevention; Accident Prevention
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEPA1AP
Zoro #
G9439479
UPC #
887481051802
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in
Length
5 in

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Accident Prevention; Accident Prevention
Language
English
Shape
Rectangle
Legend
Electrical Power Shut-Off
Background Color
Yellow
Item
Electrical Power Shut-Off Label,PK5
Legend Style
Message & Graphic
Legend Color
Red
Adhesive
Removable
Waterproof
Yes

Description

Electrical Power Shut-Off Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products