Shop All Identification Labels
Nmc
Flammable Liquid 3 Dot Label, Pk25
Mfr # DL161AP
Zoro # G9450049
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL161AP
- Zoro # G9450049
- UPC # 887481041261
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Description
Flammable Liquid 3 Dot Label,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK225, TC3-10602 (TC3-10602)
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- NMC Danger Hazardous Waste Storage Area Sign - Bilingual, ESD442RB (ESD442RB)
- ALLEGRO INDUSTRIES The Deluxe Scba Cover Kit Protects Scba (4110-15)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- NMC Dot Placard, 1202 Diesel, Material: Rigid Plastic (DL193R)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH156R)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Adhesive Backed Vinyl (DL67BP50)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL85BP100)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- Nmc Identification Labels