Shop All Bacteria & Dust Control Mats
Zoro Select
Tacky Mat, Blue, 36 x 60 In, PK4
Mfr # 5KDC9
Zoro # G7427043
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Blue
- Material Polyethylene
- Overall Width 36 in
- Overall Length 60 in
- Antimicrobial No
Product Information
- Brand Zoro Select
- MFR # 5KDC9
- Zoro # G7427043
- UPC # 715411023240
- Country of Origin Korea, Republic of
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Sheet Length | 60 in |
Sheet Width | 36 in |
Details
Description
Tacky Floor Mat, Sheet Thickness 1.5 mil, Sheet Material Polyethylene Film, Antimicrobial No, Backing Material Polyethylene, Sheet Pad Backing Color Clear, Sheet Color Blue, Backing Characteristics Adhesive, For Surface Type Low Profile Surfaces, Framed Included No, Number of Sheets 30, Overall Length 60 in, Overall Thickness 3.18 mm, Overall Width 36 in, Reusability Single-Use, Package Quantity 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM38)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (T4110AF)
- BANNER STAKES Belt Barrier, Authorized Personnel Only (PL4109)
- ZORO SELECT Tacky Mat, White, 18 x 36 In, PK4 (2UYC4)
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 (5KDD0)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 (5KDD6)
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 (5KDD4)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- Zoro Select Bacteria & Dust Control Mats