Zoro Homepage

Overload 0.45-0.63A 2 Pole

  • Mfr # RHUS-10/1-.63

  • Zoro # G7028508


product price: $43.79
/ea
Sold in multiples of 2 for $87.58

Key Features

Current Range
0.45 to 0.63 A
Number of Poles
2P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHUS-10/1-.63
Zoro #
G7028508
UPC #
-
Country of Origin
China

Details

Current Range
0.45 to 0.63 A
Item
Thermal Overload Relay
Number of Poles
2P

Description

Overload,0.45-0.63A,2 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.