Zoro Homepage

Overload Class 20 28-40A

  • Mfr # MT-32/3D-34S

  • Zoro # G7168377


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Trip Class
20
Maximum Overload Relay Current Setting
40 A
Maximum Voltage Rating
690V
Overload Protection Type
Thermal (Bi-metallic)
Minimum Overload Relay Current Setting
28 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-32/3D-34S
Zoro #
G7168377
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Overload Relay
Trip Class
20
Maximum Overload Relay Current Setting
40 A
Maximum Voltage Rating
690V
Overload Protection Type
Thermal (Bi-metallic)
Minimum Overload Relay Current Setting
28 A
Standards
UL, cUL, CE, CSA
Auxiliary Contact Form
1NO + 1NC

Description

Overload,Class 20,28-40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.