SPD UL1449 - 3P - 20kA - 347/600Vac - MCOV 550V - 1NO+1NC remote signal contacts

  • Mfr # U43P40550S

  • Zoro # G422704897


product price:  $212.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U43P40550S
Zoro #
G422704897
UPC #
-
Country of Origin
China

Description

Surge Protection / Protective Device (SPD) with remote signal contact - UL 1449 - for type 4CA applications - NOARK (U4 series) - L-N / N-PE 20kA (8/20μs) UL nominal discharge current - 3-poles (3P) - 347Vac/600Vac voltage system (UL) rated voltage - MCOV (L-N) 550V maximum continuous operating voltage (Uc MCOV) - 1NO+1NC (1 Normally Open + 1 Normally Closed) signal contact (max. 1.5A at 250Vac / 3A at 125Vac) - DIN rail mounting (52.5mm width) - equivalent to 1002784

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.