This item is Discontinued.

Nobles Floor Scrubber, 18264 sq. ft./hr., 97 lb. MV-SS300-0007

Floor Scrubber, 18264 sq. ft./hr., 97 lb. (Discontinued)

  • Mfr # MV-SS300-0007
  • Zoro # G3456428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-SS300-0007
Zoro #
G3456428
UPC #
-
Country of Origin
United States

Details

Item
Floor Scrubber
Cleaning Path
24 in
Power Source
Battery
Vacuum Motor
0.5 hp
Solution Tank Capacity
11 gal
Style
Walk Behind
Deck Style
Disk
Brush Speed
220 RPM
Max. Brush Pressure
97 lb
Sound Level
66.4 dBA
Brush Motor
1 hp
Includes
Pad Driver, Charger with Power Cord
Recovery Tank Capacity
14 gal
Max. Productivity
18,264 sq ft/hr
Product Type
Floor Scrubber
Brush Speed - Maximum
230 RPM
Battery Chemistry
Lead Acid
Battery Run Time
2.9 hr
Productivity - Maximum
15,469 sq ft/hr
Number of Batteries Included
2
Includes Battery
Yes
Brush Pressure - Maximum
109 lb
Series
Speed Scrub 300

Description

Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 24 in, Includes Pad Driver, Charger with Power Cord, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 2.9 hr, Brush Motor 1 hp, Brush Pressure - Maximum 109 lb, Cord Length Not Applicable, Features Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.