Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV-SSR-0017
Zoro #
G3336159
UPC #
-
Country of Origin
Unknown
Details
Item
Rider Floor Scrubber
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
Compact
Deck Style
Cylindrical
Brush Speed
1,500 RPM
Includes
Charger, Side and Rear Squeegees
Max. Brush Pressure
120 lb
Recovery Tank Capacity
29 gal
Max. Productivity
29,700 sq ft/hr
Sound Level
69 dB
Brush Motor
0.75 hp
Brush Pressure - Maximum
120 lb
Brush Speed - Maximum
1,500 RPM
Productivity - Maximum
29,700 sq ft/hr
Description
Rider Floor Scrubber, Recovery Tank Capacity 29 gal, Deck Style Cylindrical, Brush Speed - Maximum 1,500 RPM, Power Source Battery, Cleaning Path 32 in, Includes Charger, Side and Rear Squeegees, Style Compact, Solution Tank Capacity 29 gal, Brush Motor 0.75 hp, Brush Pressure - Maximum 120 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.