Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV-SSR-0038
Zoro #
G3503319
UPC #
-
Country of Origin
United States
Details
Item
Rider Floor Scrubber
Cleaning Path
32 in
Power Source
Battery
Vacuum Motor
0.6 hp
Solution Tank Capacity
29 gal
Style
ec-H2O
Deck Style
Cylindrical
Brush Speed
1,500 RPM
Max. Productivity
29,700 sq ft/hr
Includes
Charger, Polypropylene Brush
Max. Brush Pressure
120 lb
Recovery Tank Capacity
29 gal
Brush Motor
0.75 hp
Sound Level
69 dB
Brush Speed - Maximum
1,500 RPM
Productivity - Maximum
29,700 sq ft/hr
Brush Pressure - Maximum
120 lb
Description
Rider Floor Scrubber, Recovery Tank Capacity 29 gal, Deck Style Cylindrical, Brush Speed - Maximum 1,500 RPM, Power Source Battery, Cleaning Path 32 in, Includes Charger, Polypropylene Brush, Style ec-H2O, Solution Tank Capacity 29 gal, Brush Motor 0.75 hp, Brush Pressure - Maximum 120 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.