SJTW Extension Cord, 12 AWG, 12/3, 25 ft
- Mfr # 9011768
- Zoro # G709832855
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Gauge/Conductor
12/3
Number of Conductors
3
Wire Size
12 AWG
Cord Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9011768
- Zoro #
- G709832855
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 300V
- Max. Amps
- 20 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.