Shop NOBLES
See all product information
Create Account
Extension Cord, 18 AWG, 18/3, Black, IEC 320 C13, 8 ft
- Mfr # 1044069
- Zoro # G009921259
product price:Â
$
15.59
/ea
Key Features
Plug Configuration
IEC 320 C13
Jacket Color
Black
Gauge/Conductor
18/3
Number of Conductors
3
Wire Size
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1044069
- Zoro #
- G009921259
- UPC #
- -
- Country of Origin
- United States
- Item
- Extension Cord
- Plug Configuration
- IEC 320 C13
- Jacket Color
- Black
- Gauge/Conductor
- 18/3
- Number of Conductors
- 3
Dimensions
- Wire Size
- 18 AWG
- Cord Length
- 8 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.