SJTW Extension Cord, 16 AWG, 16/3, 1 Outlets, 15 ft
- Mfr # 1025642
- Zoro # G509832833
product price:Â
$
20.39
/ea
Key Features
Trade Designation
SJTW
Number of Outlets
1
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1025642
- Zoro #
- G509832833
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 15 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Number of Outlets
- 1
- Power Indicator
- No
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.