Shop NOBLES
See all product information
Create Account
SJTW Extension Cord, 16 AWG, 16/3, 6 ft
- Mfr # 1016540
- Zoro # G109897089
product price:Â
$
8.69
/ea
Key Features
Trade Designation
SJTW
Gauge/Conductor
16/3
Number of Conductors
3
Wire Size
16 AWG
Cord Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1016540
- Zoro #
- G109897089
- UPC #
- -
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Gauge/Conductor
- 16/3
- Number of Conductors
- 3
- Voltage
- 120V AC
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.